Lutron GT-250M-WH GRAFIK T 250W MULTI-LOCATION | Graybar Store
     
Lutron - GRAFIK T 250W MULTI-LOCATION - GT-250M-WH
+ / - Hover over image to Zoom
Other Views

    GRAFIK T 250W MULTI-LOCATION

    Manufacturer: Lutron
    Manufacturer #: GT-250M-WH
    SKU: 25711750
    $87.62
    Checking Pricing
         
    Color:White
    Switch Type:1-Pole
    Voltage Rating:120V
    Wattage:600W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # GT-250M-WH
    • Color White
    • UNSPSC 39122206
    • Connection Type Wire Leads
    • Series GRAFIK T
    • Switch Style Touch bar
    Product Overview:
    GRAFIK T C.L Dimmer, multi-location/single-pole dimmer with wallplate, 250W CFL/LED, 600W inc/hal, 400VA MLV, and 3.3A Lutron Hi-Lume A-Series LTE LED Driver (max 10 drivers), 120V