Salisbury GSSL0012 Clamp, 10 ft | Graybar Store
     
Salisbury - Clamp, 10 ft - GSSL0012
+ / - Hover over image to Zoom
Other Views

    Clamp, 10 ft

    Manufacturer: Salisbury
    Manufacturer #: GSSL0012
    SKU: 25699397
    $817.96
    Checking Pricing
         
    Quick Order:Y
    Product Includes:Wing Nut
    Size:10 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # GSSL0012
    • Size 10 ft.
    • Type Clamp
    • Product Includes Wing Nut
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Clamp with Wing Nut