Salisbury GSSL0011 Clamp, 8 ft | Graybar Store
     
Salisbury - Clamp, 8 ft - GSSL0011
+ / - Hover over image to Zoom
Other Views

    Clamp, 8 ft

    Manufacturer: Salisbury
    Manufacturer #: GSSL0011
    SKU: 25699396
    $791.66
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Product Includes:Wing Nut
    Size:8 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # GSSL0011
    • Size 8 ft.
    • Type Clamp
    • Product Includes Wing Nut
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Clamp with Wing Nut