Salisbury GS2001 Assembled Ground Set | Graybar Store
     
Salisbury - Assembled Ground Set - GS2001
+ / - Hover over image to Zoom
Other Views

    Assembled Ground Set

    Manufacturer: Salisbury
    Manufacturer #: GS2001
    SKU: 25618702
    $423.17
    Checking Pricing
         
    Quick Order:Y
    Color:Grey & Yellow
    Dimensions (Inches):12' long
    No. of Terminals:2
    Packaging:1
    Wire Size:2/0
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # GS2001
    • Color Grey & Yellow
    • No. of Terminals 2
    • Dimensions (Inches) 12' long
    • Wire Size 2/0
    • Packaging 1
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    12 ground set, 2/0 yellow with 1895 clamps