Thomas and Betts GRPE-062-9-C Extruded Grommeting, Natural | Graybar Store
Thomas and Betts - Extruded Grommeting, Natural - GRPE-062-9-C
+ / - Hover over image to Zoom
Other Views

    Extruded Grommeting, Natural

    Manufacturer: Thomas and Betts
    Manufacturer #: GRPE-062-9-C
    SKU: 25501460
    $57.30
    Checking Pricing
         
    Color:Natural
    Length:100 ft. L
    Material:Polyethylene
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # GRPE-062-9-C
    • Color Natural
    • UNSPSC 39131603
    • Length 100 ft. L
    Product Overview:
    Extruded Grommeting, Natural Polyethylene for Temperatures up to 85 Degrees Celsius (185 F), Height of 5.08mm (0.20 Inches), Width of 4.32mm (0.17 Inches), Thickness 1.14mm (0.045 Inches), Width Maximum Panel Thickness of 1.57mm (0.062 Inches), 30.48m (100 Foot) Reel