Engineered Products 20029 Grounding Pigtail With Ground Screw | Graybar Store
Engineered Products - Grounding Pigtail With Ground Screw - 20029
+ / - Hover over image to Zoom
Other Views

    Grounding Pigtail With Ground Screw

    Manufacturer: Engineered Products
    Manufacturer #: 20029
    SKU: 25044452
    $38.93
    Checking Pricing
         
    Wire Size:12 AWG
    Product Includes:GSH Ground Screw and Ring Terminal
    Packaging:50
    Length:8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Engineered Products
    • Manufacturer # 20029
    • UNSPSC 39111800
    • Length 8 in.
    • Product Includes GSH Ground Screw and Ring Terminal
    Product Overview:
    Green 8 in. long 12 AWG 50 pack grounding pigtail with GSH ground screw and ring terminal.
    • UL Listed
    • Ground bonding in a power distribution box