Ideal Industries 30-3399 Ideal Pigtail with Ground Screw, Solid Wire, 8 in., 12 AWG, Pkg. 50 | Graybar Store
     
Ideal Industries - Ideal Pigtail with Ground Screw, Solid Wire, 8 in., 12 AWG, Pkg. 50 - 30-3399
+ / - Hover over image to Zoom
Other Views

    Ideal Pigtail with Ground Screw, Solid Wire, 8 in., 12 AWG, Pkg. 50

    Manufacturer: Ideal Industries
    Manufacturer #: 30-3399
    SKU: 25043450
    $0.61
    Checking Pricing
         
    Wire Size:12 AWG Solid
    Product Includes:Ground Screw
    Packaging:100
    Length:8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 30-3399
    • UNSPSC 39121409
    • Length 8 in.
    • Product Includes Ground Screw
    • Wire Size 12 AWG Solid
    • Packaging 100
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Green 8 in. long 12 AWG solid 100 pack grounding pigtail with ground screw.
    • For device grounding applications