Wiremold (Legrand) 1543GL Grounding Duplex | Graybar Store
Wiremold (Legrand) - Grounding Duplex - 1543GL
+ / - Hover over image to Zoom
Other Views

    Grounding Duplex

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 1543GL
    SKU: 88279145
    $34.25
    Checking Pricing
    Items sold in feet or each.
         
    Fitting Type:Grounding Duplex Cover
    Box Style:Rectangular
    Additional Features:RoHS; UL Listed and CSA certified; UL5; Wire Clips Includes
    Color / Finish:Galvanized Steel
    Brand or Series:1500 Series
    Length:5-1/16 in.
    Use With:1500 Series Overfloor Raceway; 2600 Series Overfloor Raceway
    Cover Type:Solid
    Dimensions:1-5/16 in. x 3-1/16 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 1543GL
    • Dimensions 1-5/16 in. x 3-1/16 in.
    • UNSPSC 39131709
    • Additional Features RoHS; UL Listed and CSA certified; UL5; Wire Clips Includes
    • Body Type Straight
    • Box Style Rectangular
    • Brand or Series 1500 Series
    • Color / Finish Galvanized Steel
    • Cover Type Solid
    • Fitting Type Grounding Duplex Cover
    • Length 5-1/16 in.
    • Material Steel
    • Use With 1500 Series Overfloor Raceway; 2600 Series Overfloor Raceway
    • SKU Spec Sheet
      1543GL Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Cover has twistouts for 1500 and 2600 Series Raceway on all four sides. Base has 1/2" and 3/4" trade size concentric KOs. Two 1500WC Wire Clips included. Gray finish.
    Cover has twistouts for 1500 and 2600 Series Raceway on all four sides. Base has 1/2" and 3/4" trade size concentric KOs. Two 1500WC Wire Clips included. Gray finish.