Erico (nVent) EGBA14212GG Grounding Busbar | Graybar Store
Erico (nVent) - Grounding Busbar - EGBA14212GG
+ / - Hover over image to Zoom
Other Views

    Grounding Busbar

    Manufacturer: Erico (nVent)
    Manufacturer #: EGBA14212GG
    SKU: 25816472
    $113.22
    Checking Pricing
         
    Dimensions (Inches):2 W x 12 L
    Packaging:1 Each
    Length:12 in.
    Thickness (Inches):1/4 in.
    Hole Size:0.438 in.
    Width:2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Erico (nVent)
    • Manufacturer # EGBA14212GG
    • UNSPSC 26121541
    • Dimensions (Inches) 2 W x 12 L
    • Hole Size 0.438 in.
    • Length 12 in.
    • Thickness (Inches) 1/4 in.
    • Width 2 in.
    • Packaging 1 Each
    • SKU Spec Sheet
      EGBA14212GG Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    CADDY® Grounding Busbar, Packaging: 1 Each, Length: 12 in, Copper, Width Inches: 2 in