Phoenix Contact 0441012 Ground Terminal Block, Screw Connection, 24-12 AWG, 6.2mm W, Green/Yellow | Graybar Store
     
Phoenix Contact - Ground Terminal Block, Screw Connection, 24-12 AWG, 6.2mm W, Green/Yellow - 0441012
+ / - Hover over image to Zoom
Other Views

    Ground Terminal Block, Screw Connection, 24-12 AWG, 6.2mm W, Green/Yellow

    Manufacturer: Phoenix Contact
    Manufacturer #: 0441012
    SKU: 99693038
    $14.09
    Checking Pricing
         
    Color:Green/Yellow
    No. of Levels:1
    Width (mm):6.2 mm
    AWG Range:24 - 12
    Mounting Type:NS35/7,5, NS35/15, NS32
    No. of Connections:2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 0441012
    • Color Green/Yellow
    • Type Ground
    • UNSPSC 39121410
    • Connection Type Screw
    • Mounting Type NS35/7,5, NS35/15, NS32
    • No. of Levels 1
    • Width (mm) 6.2 mm
    • ECCN EAR99
    • Country of Origin TR - Turkey
    • No. of Connections 2
    • AWG Range 24 - 12
    Product Overview:
    Ground Modular Terminal Block, Packaging: 50, Green/Yellow, Width (mm): 6.2 mm, Height: 47 (NS 35/7,5 ) mm; 52 (NS 32) mm; 54.5 (NS 35/15) mm