Thermoweld CB14412JK Ground Bar | Graybar Store
Thermoweld - Ground Bar - CB14412JK
+ / - Hover over image to Zoom
Other Views

    Ground Bar

    Manufacturer: Thermoweld
    Manufacturer #: CB14412JK
    SKU: 25618189
    $78.02
    Checking Pricing
         
    Dimensions (Inches):4 W x 12 L
    Length:12 in.
    Thickness (Inches):1/4
    Width (Inches):4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thermoweld
    • Manufacturer # CB14412JK
    • Dimensions (Inches) 4 W x 12 L
    • Length 12 in.
    • Thickness (Inches) 1/4
    • Width (Inches) 4
    • ECCN EAR99
    Product Overview:
    Ground Bar, Length: 12 in, Width Inches: 4 in