Irwin Industrial Tools 2078110 Groovelock Pliers, 10 in. | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Irwin Industrial Tools - Groovelock Pliers, 10 in. - 2078110
+ / - Hover over image to Zoom
Other Views

    Groovelock Pliers, 10 in.

    Manufacturer: Irwin Industrial Tools
    Manufacturer #: 2078110
    SKU: 25446179
    $20.69
    Checking Pricing
         
    Tool Application:Round, Flat, Square, Hex Shapes
    Length:10 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Irwin Industrial Tools
    • Manufacturer # 2078110
    • UNSPSC 27112112
    • Handle Color Yellow and Blue
    • Handle Material Plastic
    • Length 10 in. L
    • Material Type Alloy Steel
    • Tool Application Round, Flat, Square, Hex Shapes
    • For Use With Round, Flat, Square, Hex Shapes
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    GrooveLock pliers have a jaw capacity of 2-1/4 inch and can cut up to 1-1/2 inch pipe. Pliers are 10 inches long and have 16 groove positions.
    GrooveLock Pliers
    • Simple push of innovative press-n-slide button adjusts lower jaw 2X faster than traditional groove joint pliers.
    • Multi-Groove Ratcheting System has twice the groove positions than any other groove joint pliers, providing precise jaw positioning to grip any type of surface.
    • Anti-pinch, non-slip ProTouch™ Grips provide comfort, control, and less hand fatigue.
    • Right angle teeth grip in all directions for maximum bite.
    • Metal Injection Molding (MIM) process for precision parts delivers strength and exceptional performance.