Burndy GRL5RK Ground Clamp, Direct Burial, 5/8 in. | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Burndy - Ground Clamp, Direct Burial, 5/8 in. - GRL5RK
+ / - Hover over image to Zoom
Other Views

    Ground Clamp, Direct Burial, 5/8 in.

    Manufacturer: Burndy
    Manufacturer #: GRL5RK
    SKU: 25637868
    $9.26
    Checking Pricing
         
    Additional Features:Features: UL467 Listed, Acceptable For Direct Burial, Economical, Package: Clamshell
    Standard:UL467 Listed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # GRL5RK
    • Application For Direct Burial Applications
    • Type GRL, Light Duty
    • UNSPSC 39121408
    • Additional Features Features: UL467 Listed, Acceptable For Direct Burial, Economical, Package: Clamshell
    Product Overview:
    Ground Clamp,Rod size:5/8 in