Klein Tools 40216 Grip Gloves | Graybar Store
     
Klein Tools - Grip Gloves - 40216
+ / - Hover over image to Zoom
Other Views

    Grip Gloves

    Manufacturer: Klein Tools
    Manufacturer #: 40216
    SKU: 25640454
    $48.62
    Checking Pricing
         
    Color:Black
    Size:XL
    Glove Material Type:Rubber
    Glove Type:Grip
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 40216
    • Color Black
    • Size XL
    • UNSPSC 46181504
    Product Overview:
    Journeyman™ Grip Gloves, Size: XL, Black, Glove Material Type: Armortex Rubber (Fingers); Neoprene (Cuff); PORON Padding (Palm); Soft Molded Rubber (Closure); Synthetic Leather (Palms/Thumb); Thermo Plastic Rubber (Back/Finger)