Crouse Hinds (Eaton) GRFX239 Outlet Box, Threaded, Condulet®, Iron Alloy, Hub Size 3/4 in., 4 Hub, 4-9/16 in. W | Graybar Store
     
Crouse Hinds (Eaton) - Outlet Box, Threaded, Condulet®, Iron Alloy, Hub Size 3/4 in., 4 Hub, 4-9/16 in. W - GRFX239
+ / - Hover over image to Zoom
Other Views

    Outlet Box, Threaded, Condulet®, Iron Alloy, Hub Size 3/4 in., 4 Hub, 4-9/16 in. W

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: GRFX239
    SKU: 88072766
    $108.48
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:Blank or Drilled and Tapped Bodies (with 4 Side Bosses Tapped and Plugged, Plus Blank Back Boss)
    Brand or Series:Condulet®
    Material:Iron Alloy
    Hub Size (Inches):3/4 in.
    No. of Hubs:4 Hub
    Dimensions:4-9/16 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # GRFX239
    • Dimensions 4-9/16 in.
    • UNSPSC 39121315
    • Additional Features Blank or Drilled and Tapped Bodies (with 4 Side Bosses Tapped and Plugged, Plus Blank Back Boss)
    • Brand or Series Condulet®
    • Connection Type Threaded
    • Hub Size (Inches) 3/4 in.
    • No. of Hubs 4 Hub
    • Material Iron Alloy
    • SKU Spec Sheet
      GRFX239 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    VXF and GRF Series Conduit Outlet Boxes
    Surface mounting;flush mounting can be obtained by nailing box to concrete form through mounting lug;Drilled mounting lugs;Four conduit bosses spaced 90° apart on sides and one boss on back;Blank or drilled and tapped bodies (with 4 side bosses tapped and plugged, plus blank back boss)