Corning EDC-06P-NH Grey 6-Panel Environmental Distribution Center | Graybar Store
Corning - Grey 6-Panel Environmental Distribution Center - EDC-06P-NH
+ / - Hover over image to Zoom
Other Views

    Grey 6-Panel Environmental Distribution Center

    Manufacturer: Corning
    Manufacturer #: EDC-06P-NH
    SKU: 25021702
    $536.12
    Checking Pricing
         
    No. of Panels:(6) CCH Type
    Accommodates:Up To (6) Category 2S or (3) Category 4S Splice Tray
    Color:Grey
    Width:14.5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # EDC-06P-NH
    • Color Grey
    • UNSPSC 39121100
    • Accommodates Up To (6) Category 2S or (3) Category 4S Splice Tray
    • Brand EDC
    • Latch Quick Release Latches or Padlockable
    • No. of Panels (6) CCH Type
    • Width 14.5 in.
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Environmental Distribution Center (EDC) holds (6) CCH connector panels and has no holes.
    Environmental distribution center is 16.5 H x 14.5 W x 6.3 inch D. Enclosure is rated NEMA 4X or IEC IP66.