C Enterprises GREL17-2U-3F Copper Patch Cables, 3 ft., Blue, Cat 6 | Graybar Store
     
C Enterprises - Copper Patch Cables, 3 ft., Blue, Cat 6 - GREL17-2U-3F
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 3 ft., Blue, Cat 6

    Manufacturer: C Enterprises
    Manufacturer #: GREL17-2U-3F
    SKU: 25324004
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Length (Feet):3.0
    Color:Blue
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer C Enterprises
    • Manufacturer # GREL17-2U-3F
    • Color Blue
    • Length (Feet) 3.0
    • UNSPSC 43223303
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Copper Patch Cables, Cat 6, 3 ft, Blue