C Enterprises GREL17-1P-6M Copper Patch Cables, 6 ft., Purple, Cat 5e | Graybar Store
     
C Enterprises - Copper Patch Cables, 6 ft., Purple, Cat 5e - GREL17-1P-6M
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 6 ft., Purple, Cat 5e

    Manufacturer: C Enterprises
    Manufacturer #: GREL17-1P-6M
    SKU: 25723736
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Length (Feet):6.0
    Color:Purple
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer C Enterprises
    • Manufacturer # GREL17-1P-6M
    • Color Purple
    • Category DataComm>Patch Cables>Copper Patch Cables
    • Length (Feet) 6.0
    • UNSPSC 43223303
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Copper Patch Cables, Cat 5e, 6 ft, Purple