C Enterprises GREL17-1O-2M Copper Patch Cables, 2 ft., Orange, Cat 5e | Graybar Store
     
C Enterprises - Copper Patch Cables, 2 ft., Orange, Cat 5e - GREL17-1O-2M
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 2 ft., Orange, Cat 5e

    Manufacturer: C Enterprises
    Manufacturer #: GREL17-1O-2M
    SKU: 22123316
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Length (Feet):2.0
    Color:Orange
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer C Enterprises
    • Manufacturer # GREL17-1O-2M
    • Color Orange
    • Length (Feet) 2.0
    • UNSPSC 43223303
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Copper Patch Cables, Cat 5e, 2 ft, Orange