C Enterprises GREL17-1G-5M Copper Patch Cables, 5 ft., Green, Cat 5e | Graybar Store
     
C Enterprises - Copper Patch Cables, 5 ft., Green, Cat 5e - GREL17-1G-5M
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 5 ft., Green, Cat 5e

    Manufacturer: C Enterprises
    Manufacturer #: GREL17-1G-5M
    SKU: 25185157
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color:Green
    Length:5 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer C Enterprises
    • Manufacturer # GREL17-1G-5M
    • Color Green
    • UNSPSC 43223303
    • Length 5 ft.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Copper Patch Cables, Cat 5e, 5 ft, Green