L. H. Dottie 223 Blue Straight Plastic Anchor With Ribbed Body, Screw Size #12-14, Length 1-1/2 in. (100) | Graybar Store
     
L. H. Dottie - Blue Straight Plastic Anchor With Ribbed Body, Screw Size #12-14, Length 1-1/2 in. (100) - 223
+ / - Hover over image to Zoom
Other Views

    Blue Straight Plastic Anchor With Ribbed Body, Screw Size #12-14, Length 1-1/2 in. (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: 223
    SKU: 25321964
    $7.41
    Checking Pricing
         
    Screw Size:#12, #14
    Length:1-1/2 in.
    Anchor Type:Straight Plastic Anchor With Ribbed Body
    Color:Green
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 223
    • Color Green
    • UNSPSC 31162104
    • Length 1-1/2 in.
    • Screw Size #12, #14
    • Anchor Type Straight Plastic Anchor With Ribbed Body
    • SKU Spec Sheet
      223 Spec Sheet
    • ECCN EAR99
    Product Overview:
    Green plastic No. 12-14 x 1-1/2 in. straight anchor with ribbed body. Drill size 1/4 in. Package of 100.
    Drill a hole into drywall, concrete, brick or block and insert anchor. The screw is then installed through the fixture into the anchor. Used for light duty work.