Square D (Schneider Electric) 9080GRG6 Green 60A NEMA Style DIN Rail Mountable Terminal Block | Graybar Store
     
Square D (Schneider Electric) - Green 60A NEMA Style DIN Rail Mountable Terminal Block - 9080GRG6
+ / - Hover over image to Zoom
Other Views

    Green 60A NEMA Style DIN Rail Mountable Terminal Block

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9080GRG6
    SKU: 93145669
    $3.03
    Checking Pricing
         
    Amperage Rating:60A
    Voltage Rating:600V
    Poles:1-Pole
    Color:Green
    AWG Range:22 - 8
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9080GRG6
    • Color Green
    • UNSPSC 39121410
    • Amperage Rating 60A
    • Poles 1-Pole
    • Voltage Rating 600V
    • SKU Spec Sheet
      9080GRG6 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    • AWG Range 22 - 8
    Product Overview:
    NEMA style green 60A 600V 1-pole terminal block, 22 to 8 AWG, for mounting on DIN rail or track.