Cooper Lighting (Eaton) 2GR8-332A-UNV-EB81-U GR8 Recessed Static Troffers | Graybar Store
Cooper Lighting (Eaton) - GR8 Recessed Static Troffers - 2GR8-332A-UNV-EB81-U
+ / - Hover over image to Zoom
Other Views

    GR8 Recessed Static Troffers

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 2GR8-332A-UNV-EB81-U
    SKU: 99575265
    $113.17
    Checking Pricing
         
    No. of Lamps:3
    Lamp Watts:32
    Fixture Size (feet):2x4
    Ballast Type:Electronic Ballast
    No. of Ballasts:1
    Additional Features:Lamp Not Included
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 2GR8-332A-UNV-EB81-U
    • UNSPSC 39111534
    • Additional Features Lamp Not Included
    • Ballast Type Electronic Ballast
    • Brand Metalux;Eaton
    • Fixture Size (feet) 2x4
    • Lamp Type Fluorescent
    Product Overview:
    Lensed recessed 2x4 troffer 120/277V for use with (3) 32W T8 lamps.
    • Intended use: commercial offices, schools, hospitals, retail merchandising and many other applications
    • Ballast cover easily removed without tools
    • Ample knockouts are provided for continuous row wiring
    • Built-in grid-lock feature for safety and convenience
    • Rotor lock lampholders
    • UL/CUL listed
    • Suitable for damp locations