Hubbell Power Systems GR253X Rotating Ground Adapter for Reels, Vice-Type, Bronze | Graybar Store
     
Hubbell Power Systems - Rotating Ground Adapter for Reels, Vice-Type, Bronze - GR253X
+ / - Hover over image to Zoom
Other Views

    Rotating Ground Adapter for Reels, Vice-Type, Bronze

    Manufacturer: Hubbell Power Systems
    Manufacturer #: GR253X
    SKU: 25479398
    $0.00
    Checking Pricing
         
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # GR253X
    • UNSPSC 39121613
    Product Overview:
    ATSM Grade 1 rotating ground adapter with a bronze vise type connector that fits pipe diameters up to 3-3/16 inches and conductor ranges #3 solid to 4/0 stranded. Fault rating 14kA at 15 cycles, 10kA at 30 cycles.
    Rotating ground adapter slides on reel mandrel, using three locking bolts to secure it. Outer collar contact connects to the end of the conductor from inside the reel. The adapter's inner collar contact connects to a permanent or screw-in ground rod (not included)