Wiremold (Legrand) GR1200-10 Surface-Mounted Raceway, 1200 Series, 10 ft L, 1200 | Graybar Store
     
Wiremold (Legrand) - Surface-Mounted Raceway, 1200 Series, 10 ft L, 1200 - GR1200-10
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway, 1200 Series, 10 ft L, 1200

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: GR1200-10
    SKU: 93173965
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Length:10 ft. L
    Brand or Series:1200 Series
    Additional Features:Durable Low Profile Construction. Protects Cords And Reduces Tripping Hazard
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # GR1200-10
    • Type Raceway
    • UNSPSC 39131709
    • Additional Features Durable Low Profile Construction. Protects Cords And Reduces Tripping Hazard
    • Brand or Series 1200 Series
    • Length 10 ft. L
    • Series 1200
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    10' Nonmetallic Pancake Overfloor Raceway
    Durable low profile construction. Protects cords and reduces tripping hazard;Flexible design. Conforms to any floor surface;Easy to install. Cuts to length with scissors or utility knife;Will hide a wide assortment of power and data cords