Cooper Lighting (Eaton) 24GR-LD4-48-F1-UNV-L840-CD1-U Metalux General Recessed Lensed Troffer, LED, Insulated Ceilings, 2x4, 4800 Lumens, 4000K, 1-Driver 0-10V Dimming | Graybar Store
     
Cooper Lighting (Eaton) - Metalux General Recessed Lensed Troffer, LED, Insulated Ceilings, 2x4, 4800 Lumens, 4000K, 1-Driver 0-10V Dimming - 24GR-LD4-48-F1-UNV-L840-CD1-U
+ / - Hover over image to Zoom
Other Views

    Metalux General Recessed Lensed Troffer, LED, Insulated Ceilings, 2x4, 4800 Lumens, 4000K, 1-Driver 0-10V Dimming

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 24GR-LD4-48-F1-UNV-L840-CD1-U
    SKU: 25696795
    $0.00
    Checking Pricing
         
    Lamp Watts:45W
    Color Temperature (Kelvin):4000
    Fixture Size (feet):2 x 4
    Lumens:4800 Lumens
    Additional Options:1 Driver
    Additional Features:A12 High Performance Frost 0.125 Shielding
    Color:White
    Driver:(1) 0-10V Dimming Driver
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 24GR-LD4-48-F1-UNV-L840-CD1-U
    • Color White
    • Type General Recessed-Lensed
    • Additional Options 1 Driver
    • UNSPSC 39111505
    • Additional Features A12 High Performance Frost 0.125 Shielding
    • Brand Metalux
    • Color Temperature (Kelvin) 4000
    • Fixture Size (feet) 2 x 4
    • Lamp Type LED
    • Lamp Watts 45W
    • Lumens 4800 Lumens
    • Voltage 120/277V
    • Driver (1) 0-10V Dimming Driver
    • SKU Spec Sheet
      24GR-LD4-48-F1-UNV-L840-CD1-U Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    LED recessed troffer, 2x4, 4800 Lumen, 4000K, 0 to 10V driver.