AFL Telecommunications GQ144K30199S AFL Sub-unitized Premise MicroCore® 3.0 with SpiderWeb Ribbon SWR® Technology, Yellow, Singlemode (OS2), 144 Fiber | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
AFL Telecommunications - AFL Sub-unitized Premise MicroCore® 3.0 with SpiderWeb Ribbon SWR® Technology, Yellow, Singlemode (OS2), 144 Fiber - GQ144K30199S
+ / - Hover over image to Zoom
Other Views

    AFL Sub-unitized Premise MicroCore® 3.0 with SpiderWeb Ribbon SWR® Technology, Yellow, Singlemode (OS2), 144 Fiber

    Manufacturer: AFL Telecommunications
    Manufacturer #: GQ144K30199S
    SKU: 25846591
    $2.95
    Checking Pricing
         
    Quick Order:Y
    Fiber Category:Singlemode (OS2)
    Fiber Count:144
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer AFL Telecommunications
    • Manufacturer # GQ144K30199S
    • Jacket Color Yellow
    • Fiber Category Singlemode (OS2)
    • Fiber Count 144
    Product Overview:
    AFL's Sub-Unitized Premise MicroCore Cable with SWR Technology revolutionizes cable deployment and allows the end user to realize savings in space, routing infrastructures and fiber management.
    AFL's Sub-Unitized Premise MicroCore® 3.0 with SpiderWeb Ribbon® (SWR®) Technology revolutionizes cable deployment and allows the end user to realize savings in space, routing infrastructures and fiber management. Combining the highest quality materials with rigorous testing to industry standards, this generation builds on the same quality of construction as the previous versions of our Sub-Unitized Premise MicroCore cables. Additionally, this version features stand-alone sub cables. Each sub cable is independently qualified and is suitable for individual routing paths within the rack/panel architecture. This flexibility of design and deployment is not available in comparable high-density designs. Designed for direct termination and supportive of both single-fiber and multi-fiber architectures, this cable family is capable of serving as the backbone in any deployed system. SpiderWeb Ribbon is a bonded fiber design allowing for either a highly efficient ribbonizing application or for individual fiber break-outs. This flexibility allows for the application of a single cable design to cover a diverse set of applications. High density round designs allow for the most efficient use of space and materials, resulting in a cost-effective solution. Catalog number GQ144P30199R:CCC is a Sub-unitized Premise MicroCore® cable with with SpiderWeb Ribbon® (SWR®) Technology, 144 fibers with 12 fiber subunits, single-mode, bend-insensitive fiber, yellow jacket and yellow subunits.