Arlington GPL19BR Fixture Support, UV Rated Plastic, Bronze, 19.5 in. H | Graybar Store
     
Arlington - Fixture Support, UV Rated Plastic, Bronze, 19.5 in. H - GPL19BR
+ / - Hover over image to Zoom
Other Views

    Fixture Support, UV Rated Plastic, Bronze, 19.5 in. H

    Manufacturer: Arlington
    Manufacturer #: GPL19BR
    SKU: 22080678
    $31.97
    Checking Pricing
         
    Quick Order:Y
    Color:Bronze
    Height:19.5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # GPL19BR
    • Color Bronze
    • UNSPSC 39121321
    • Height 19.5 in.
    • Materials UV Rated Plastic
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    19.5 Low Profile Support for Outdoor Light Fixtures
    Molded-in color is permanent - unlike painted posts where lawn equipment chips the color off;Streamline design...one of our most competitively priced 19.5” GARD-N-POSTs;Removable 1/2” KO in cover for photocell installation;Metal bushing with ground wire for 2- or 3-wire fixtures;Resists damage from lawn equipment