Ilsco GPL-6 ClearChoice® Ground Clamp, U-Bolt, Direct Burial, Bronze, 250 MCM to 2/0 AWG, 5/8 to 3/4 in. | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Ilsco - ClearChoice® Ground Clamp, U-Bolt, Direct Burial, Bronze, 250 MCM to 2/0 AWG, 5/8 to 3/4 in. - GPL-6
+ / - Hover over image to Zoom
Other Views

    ClearChoice® Ground Clamp, U-Bolt, Direct Burial, Bronze, 250 MCM to 2/0 AWG, 5/8 to 3/4 in.

    Manufacturer: Ilsco
    Manufacturer #: GPL-6
    SKU: 96025476
    $56.31
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ilsco
    • Manufacturer # GPL-6
    • Application GROUNDING CONNECTOR
    • Type BRONZE U BOLT: GPL
    • UNSPSC 39121408
    Product Overview:
    ClearChoice® Ground Clamp, Copper with Bronze Hardware, Direct Burial, 2/0 AWG to 250 MCM, 5/8 to 3/4 in.
    Features: {Components are cast or forged from copper alloy providing maximum conductivity.} {Specially designed spacer which affords more positive contact area.} {Range taking permitting inventories to be kept to a minimum.} {Re-usable providing efficient use and flexibility in the field.} {UL 467 Listed for direct burial and CSA Certified ensuring reliability.} {For copper conductivity only.}