Hoffman (nVent) GPDLOCKHDL Fusion G7, Padlocking Handle | Graybar Store
     
Hoffman (nVent) - Fusion G7, Padlocking Handle - GPDLOCKHDL
+ / - Hover over image to Zoom
Other Views

    Fusion G7, Padlocking Handle

    Manufacturer: Hoffman (nVent)
    Manufacturer #: GPDLOCKHDL
    SKU: 25308014
    $95.21
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # GPDLOCKHDL
    • Type Handles
    • UNSPSC 39121321
    • Brand Fusion G7
    Product Overview:
    Padlocking Handle, Bulletin A4GY (Fusion G7 Global Wallmount Accessories), Size/Dims: , Material/Finish: Plastic
    These black composite handles with zinc insert can replace the standard quarter-turn 3-mm double bit insert on all FUSION G7#153; wall-mount enclosures. The keylocking handle is available for applications requiring quick access and keylocking security. The padlocking handle accommodates up to a 5/16-in. diameter padlock shank. Each latch system can be converted from clockwise to counter-clockwise opening. Maintains IP66 and UL/CSA Type 4 and 12 when properly installed in a Hoffman FUSION G7 enclosure.