Harger Lightning Protection GPC6SQ Ground Clamp, Pedestal, Steel, 1 in. | Graybar Store
     
Harger Lightning Protection - Ground Clamp, Pedestal, Steel, 1 in. - GPC6SQ
+ / - Hover over image to Zoom
Other Views

    Ground Clamp, Pedestal, Steel, 1 in.

    Manufacturer: Harger Lightning Protection
    Manufacturer #: GPC6SQ
    SKU: 25590170
    $24.51
    Checking Pricing
         
    Additional Features:Includes stainless steel hardware
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Harger Lightning Protection
    • Manufacturer # GPC6SQ
    • Application Accommodates cross runs without adding an additional connector. Accommodates 4 conductors in total
    • Type Ground Pedestal Clamps & Bonding Clamps
    • UNSPSC 39121613
    • Additional Features Includes stainless steel hardware
    • Brand Grounding
    • Materials Electro tin plated copper
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    GROUND PEDESTAL CLAMP - 1" SQU