Hubbell Power Systems GP243P Fargo® Connector Wrench, 5/16 in. Reversible Allen Ratchet, 90 deg. Penta Socket | Graybar Store
     
Hubbell Power Systems - Fargo® Connector Wrench, 5/16 in. Reversible Allen Ratchet, 90 deg. Penta Socket - GP243P
+ / - Hover over image to Zoom
Other Views

    Fargo® Connector Wrench, 5/16 in. Reversible Allen Ratchet, 90 deg. Penta Socket

    Manufacturer: Hubbell Power Systems
    Manufacturer #: GP243P
    SKU: 99419002
    $109.19
    Checking Pricing
         
    Tool Application:Installation of Mechanical Connectors
    End Type:5/16 in. Ratchet, Penta
    Length:9-1/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # GP243P
    • Type Connector Wrench
    • UNSPSC 27111753
    • Brand Fargo
    • End Type 5/16 in. Ratchet, Penta
    Product Overview:
    Fargo® Linemans connector wrench has one end that is a 5/16 inch reversible Allen ratchet and the other end is a 90 degree Penta socket. Wrench is 9-1/4 inches long.
    Fargo Lineman's Wrench, 5/16 in Rev. Allen Ratchet and Penta Socket. Sturdy polypropylene handle provides protection from incidental contact. Specifically constructed for proper and fast installation of mechanical connectors.