Hubbell Power Systems GP224 Fargo® Connector Wrench, 3/4, 7/8 in. Ratchet | Graybar Store
     
Hubbell Power Systems - Fargo® Connector Wrench, 3/4, 7/8 in. Ratchet - GP224
+ / - Hover over image to Zoom
Other Views

    Fargo® Connector Wrench, 3/4, 7/8 in. Ratchet

    Manufacturer: Hubbell Power Systems
    Manufacturer #: GP224
    SKU: 97128604
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Tool Application:Installation of Mechanical Connectors
    Length:9-1/2 in.
    Brand or Series:Fargo
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # GP224
    • Type Connector Wrench
    • UNSPSC 27111753
    • Brand or Series Fargo
    • Length 9-1/2 in.
    • Tool Application Installation of Mechanical Connectors
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Fargo® Linemans connector wrench has one end that is a 3/4 inch ratchet and the other end is a 7/8 inch ratchet. Wrench is 9-1/2 inches long.