Hubbell Power Systems GP2237 Fargo® Connector Wrench, 5/8, 3/4 in. Ratchet | Graybar Store
     
Hubbell Power Systems - Fargo® Connector Wrench, 5/8, 3/4 in. Ratchet - GP2237
+ / - Hover over image to Zoom
Other Views

    Fargo® Connector Wrench, 5/8, 3/4 in. Ratchet

    Manufacturer: Hubbell Power Systems
    Manufacturer #: GP2237
    SKU: 99500947
    $0.00
    Checking Pricing
         
    Tool Application:Installation of Mechanical Connectors
    End Type:5/8, 3/4 in. Ratchet
    Length:9 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # GP2237
    • Type Connector Wrench
    • UNSPSC 27111753
    • Brand Fargo
    • End Type 5/8, 3/4 in. Ratchet
    • Handle Material Polypropylene
    • Length 9 in.
    • Tool Application Installation of Mechanical Connectors
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Fargo® Linemans connector wrench has one end 5/8 inch ratchet and the other end 3/4 inch ratchet. Wrench is 9 inches long.