Hubbell Power Systems GP2212 Fargo® Connector Wrench, 1/2, 9/16 in. Ratchet | Graybar Store
     
Hubbell Power Systems - Fargo® Connector Wrench, 1/2, 9/16 in. Ratchet - GP2212
+ / - Hover over image to Zoom
Other Views

    Fargo® Connector Wrench, 1/2, 9/16 in. Ratchet

    Manufacturer: Hubbell Power Systems
    Manufacturer #: GP2212
    SKU: 99419004
    $40.78
    Checking Pricing
         
    Tool Application:Installation of Mechanical Connectors
    End Type:1/2, 9/16 in. Ratchet
    Length:9 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # GP2212
    • Type Connector Wrench
    • UNSPSC 27111705
    • Brand Fargo
    • End Type 1/2, 9/16 in. Ratchet
    • Handle Material Polypropylene
    • Length 9 in. L
    • Tool Application Installation of Mechanical Connectors
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Fargo® Linemans connector wrench has one end 1/2 inch ratchet and other end 9/16 inch Ratchet. Wrench is 9 inches long.