Chatsworth 10488-001 Gold, Junction Swivel Splice Kit 3/8 x 1 1/2 in. | Graybar Store
     
Chatsworth - Gold, Junction Swivel Splice Kit 3/8 x 1 1/2 in. - 10488-001
+ / - Hover over image to Zoom
Other Views

    Gold, Junction Swivel Splice Kit 3/8 x 1 1/2 in.

    Manufacturer: Chatsworth
    Manufacturer #: 10488-001
    SKU: 88316050
    $35.19
    Checking Pricing
         
    Size:3/8 x 1 1/2 in.
    Additional Features:Splices cable runway perpendicularly.
    Material Finish:Gold
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 10488-001
    • Size 3/8 x 1 1/2 in.
    • UNSPSC 39131705
    • Additional Features Splices cable runway perpendicularly.
    • Material Finish Gold
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Junction swivel splice kit. Adjusts to any angle, not limited to 45 degree or 90 degree.