Ideal Industries 31-141 Gold-Fish® Replacement Fish Tape | Graybar Store
     
Ideal Industries - Gold-Fish® Replacement Fish Tape - 31-141
+ / - Hover over image to Zoom
Other Views

    Gold-Fish® Replacement Fish Tape

    Manufacturer: Ideal Industries
    Manufacturer #: 31-141
    SKU: 88135012
    $119.75
    Checking Pricing
         
    End Type:Eyelet
    Length:50 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 31-141
    • UNSPSC 27113101
    • End Type Eyelet
    • Length 50 ft.
    Product Overview:
    Gold-Fish® 50-foot replacement fish tape has an eyelet end.
    Gold-Fish® Replacement Fish Tape:
    • Length: 50 FT
    • Tape End: Eyelet
    • Material: Brass-Plated Coiled Steel
    • Diameter: 3/16 IN