Ideal Industries 31-144 Gold-Fish® Fish Tape with Tuff-Grip™ Pro Case | Graybar Store
     
Ideal Industries - Gold-Fish® Fish Tape with Tuff-Grip™ Pro Case - 31-144
+ / - Hover over image to Zoom
Other Views

    Gold-Fish® Fish Tape with Tuff-Grip™ Pro Case

    Manufacturer: Ideal Industries
    Manufacturer #: 31-144
    SKU: 88135015
    $145.26
    Checking Pricing
         
    End Type:Eyelet
    Length:50 ft. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 31-144
    • UNSPSC 27113101
    • End Type Eyelet
    • Length 50 ft. L
    Product Overview:
    Gold-Fish® 50-ft fish tape with Tuff-Grip™ Pro case has eyelet end.
    Gold-Fish® Fish Tape with Tuff-Grip™ Pro Case:
    • Length: 50 FT
    • Tape End: Eyelet
    • Material: Brass-Plated Coiled Steel
    • Case Diameter: 12 IN
    • Replacement Tape: 31-141
    • Diameter: 3/16 IN