RAB Lighting GNLED13B Decorative LED Lighting, Steel, LED, 120 to 277V, Black, 4000K, 6-1/2 (Shade) in. Dia | Graybar Store
     
RAB Lighting - Decorative LED Lighting, Steel, LED, 120 to 277V, Black, 4000K, 6-1/2 (Shade) in. Dia - GNLED13B
+ / - Hover over image to Zoom
Other Views

    Decorative LED Lighting, Steel, LED, 120 to 277V, Black, 4000K, 6-1/2 (Shade) in. Dia

    Manufacturer: RAB Lighting
    Manufacturer #: GNLED13B
    SKU: 25397880
    $312.28
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Color Temperature (Kelvin):4000
    Diameter (Inches):6-1/2 (Shade)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # GNLED13B
    • Color Black
    • Color Temperature (Kelvin) 4000
    • Diameter (Inches) 6-1/2 (Shade)
    • Housing Material Steel
    • Lamp Type LED
    • Voltage 120 to 277 V
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Decorative LED Lighting, Steel, LED, 120-277 V, Black, 4000 K, 6-1/2 (Shade) in