Bussmann (Eaton) GMF-3-2/10 GMF Series Time Delay Fuse, Non-Rejecting, 3-2/10A, 300V | Graybar Store
     
Bussmann (Eaton) - GMF Series Time Delay Fuse, Non-Rejecting, 3-2/10A, 300V - GMF-3-2/10
+ / - Hover over image to Zoom
Other Views

    GMF Series Time Delay Fuse, Non-Rejecting, 3-2/10A, 300V

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: GMF-3-2/10
    SKU: 88051197
    $11.99
    Checking Pricing
         
    Amps:3-2/10A
    Voltage Rating:300 Vac
    Additional Features:Interrupt Rating 10 kA, Material Glass Tube
    Standard:UL 248-14, CSA C22.2, CE
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # GMF-3-2/10
    • UNSPSC 39121609
    • Additional Features Interrupt Rating 10 kA, Material Glass Tube
    • Amps 3-2/10A
    • Fuse Type Time-Delay Non-Rejection In-Line Glass Tube Fuse
    • Voltage Rating 300 Vac
    • Standard UL 248-14, CSA C22.2, CE
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    3-2/10A 300V Inline Fuse For HLR Holder Non-Rejecting, Time Delay Fuse
    3-2/10A 300V Inline Fuse For HLR Holder Non-Rejecting, Time Delay Fuse