Bussmann (Eaton) BK/GMD-2.5-R GMD Series Time Delay Fuse, Glass Tube, Low Breaking Capacity, 2.5A, 250V, 5 x 20mm, RoHS Compliant (Bulk Pack) | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Bussmann (Eaton) - GMD Series Time Delay Fuse, Glass Tube, Low Breaking Capacity, 2.5A, 250V, 5 x 20mm, RoHS Compliant (Bulk Pack) - BK/GMD-2.5-R
+ / - Hover over image to Zoom
Other Views

    GMD Series Time Delay Fuse, Glass Tube, Low Breaking Capacity, 2.5A, 250V, 5 x 20mm, RoHS Compliant (Bulk Pack)

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: BK/GMD-2.5-R
    SKU: 25142222
    $181.96
    Checking Pricing
         
    Additional Features:Time-Delay Compatibility for Inductive Circuits
    Amps:2.5A
    Material:Glass Tube; Nickel-Plated Brass Endcap
    Standard:CSA Certified; UL Listed
    Voltage Rating:250V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # BK/GMD-2.5-R
    • Application Electronic Circuits
    • UNSPSC 39121607
    • Additional Features Time-Delay Compatibility for Inductive Circuits
    • Amps 2.5A
    • Fuse Dimension 0.197 Dia x 0.788 L in.
    • Fuse Type Time-Delay Fuse
    • Material Glass Tube; Nickel-Plated Brass Endcap
    • Voltage Rating 250V
    • Standard CSA Certified; UL Listed
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    GMD Series 2.5A 250V time-delay glass tube North American ferrule fuse. Nickel-plated brass endcap construction. Dimensions 0.197 x 0.788 in. (5 x 20mm). RoHS Compliant. RoHS Compliant.
    • Time-Delay, Low Breaking Capacity
    • 5 x 20mm Physical Size
    • Nickel-Plated Brass Endcap Construction
    • Optional Axial Leads Available
    • Designed to UL/CSA 248-14