Bussmann (Eaton) GMD Series 250V Time Delay Glass Tube North American Ferrule Fuse, RoHS Compliant (Bulk Pack) | Graybar Store
     
Bussmann (Eaton) - GMD Series 250V Time Delay Glass Tube North American Ferrule Fuse, RoHS Compliant (Bulk Pack)
+ / - Hover over image to Zoom
Other Views

    GMD Series 250V Time Delay Glass Tube North American Ferrule Fuse, RoHS Compliant (Bulk Pack)

    Manufacturer: Bussmann (Eaton)
         

    Bussmann's GMD Series time-delay fuse features a glass tube with nickel-plated brass endcaps.

    • Time-Delay, Low Breaking Capacity
    • 5 x 20mm Physical Size
    • Nickel-Plated Brass Endcap Construction
    • Optional Axial Leads Available
    • Designed to UL/CSA 248-14
    • Manufacturer Bussmann (Eaton)
    • Application Electronic Circuits
    • Fuse Dimension 0.197 Dia x 0.788 L in.
    • Fuse Type Time-Delay Fuse
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Additional Features
    Amps
    Material
    Standard
    Voltage Rating
    Price
    BK/GMD-2-R
    25142223
    Time-Delay Compatibility for Inductive Circuits
    2A
    Glass Tube; Nickel-Plated Brass Endcap
    CSA Certified; UL Listed
    250V
    $168.99100 Ea / Package
    SKU
    25142223
    Additional Features
    Time-Delay Compatibility for Inductive Circuits
    Amps
    2A
    Material
    Glass Tube; Nickel-Plated Brass Endcap
    Standard
    CSA Certified; UL Listed
    Voltage Rating
    250V
    $168.99100 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    BK/GMD-1-R
    25142221
    Time-Delay Compatibility for Inductive Circuits
    1A
    Glass Tube; Nickel-Plated Brass Endcap
    CSA Certified; UL Listed
    250V
    $168.99100 Ea / Package
    SKU
    25142221
    Additional Features
    Time-Delay Compatibility for Inductive Circuits
    Amps
    1A
    Material
    Glass Tube; Nickel-Plated Brass Endcap
    Standard
    CSA Certified; UL Listed
    Voltage Rating
    250V
    $168.99100 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    BK/GMD-2.5-R
    25142222
    Time-Delay Compatibility for Inductive Circuits
    2.5A
    Glass Tube; Nickel-Plated Brass Endcap
    CSA Certified; UL Listed
    250V
    $168.99100 Ea / Package
    SKU
    25142222
    Additional Features
    Time-Delay Compatibility for Inductive Circuits
    Amps
    2.5A
    Material
    Glass Tube; Nickel-Plated Brass Endcap
    Standard
    CSA Certified; UL Listed
    Voltage Rating
    250V
    $168.99100 Ea / Package
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock