Bussmann (Eaton) GMD-750MA GMD Series Time Delay Fuse, Glass Tube, Low Breaking Capacity, 750mA, 250V, 5 x 20mm | Graybar Store
     
Bussmann (Eaton) - GMD Series Time Delay Fuse, Glass Tube, Low Breaking Capacity, 750mA, 250V, 5 x 20mm - GMD-750MA
+ / - Hover over image to Zoom
Other Views

    GMD Series Time Delay Fuse, Glass Tube, Low Breaking Capacity, 750mA, 250V, 5 x 20mm

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: GMD-750MA
    SKU: 92142185
    $17.50
    Checking Pricing
         
    Amps:750mA
    Voltage Rating:250V
    Quick Order:Y
    Material:Glass Tube; Nickel-Plated Brass Endcap
    Standard:CSA Certified; UL Listed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # GMD-750MA
    • Application Electronic Circuits
    • UNSPSC 39121607
    • Amps 750mA
    • Fuse Dimension 0.788 L x 0.197 in. Dia. (20 x 5mm)
    • Fuse Type Time-Delay Low-Breaking Capacity Glass Tube Fuse
    • Material Glass Tube; Nickel-Plated Brass Endcap
    • Voltage Rating 250V
    • Standard CSA Certified; UL Listed
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    GMD Series 750mA 250V time-delay ferrule fuse. Glass tube, nickel-plated brass endcap construction. Dimensions 0.197 x 0.788 in. (5 x 20mm).
    • Time-Delay, Low Breaking Capacity
    • 5 x 20mm Physical Size
    • Glass Tube, Nickel-Plated Brass Endcap Construction
    • Optional Axial Leads Available
    • Designed to UL/CSA 248-14