Bussmann (Eaton) GMD-250-R GMD Series Time Delay Fuse, Glass Tube, Low Breaking Capacity, 250mA, 250V, 5 x 20mm, RoHS Compliant | Graybar Store
     
Bussmann (Eaton) - GMD Series Time Delay Fuse, Glass Tube, Low Breaking Capacity, 250mA, 250V, 5 x 20mm, RoHS Compliant - GMD-250-R
+ / - Hover over image to Zoom
Other Views

    GMD Series Time Delay Fuse, Glass Tube, Low Breaking Capacity, 250mA, 250V, 5 x 20mm, RoHS Compliant

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: GMD-250-R
    SKU: 25142374
    $22.35
    Checking Pricing
         
    Amps:250mA
    Voltage Rating:250 Vac
    Additional Features:Low Breaking Capacity, Interrupt Rating 35A at 250V, 10000A at 125V, Glass Tube, Nickel Plated Brass Endcap, ROHS Compliant
    Connection:Ferrule End X Ferrule End
    Response Time:60 Min Maximum at 135%, 5 S Minimum at 200%, 2 Min Maximum at 200%
    Standard:UL 248-14, CSA, CE
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # GMD-250-R
    • UNSPSC 39121607
    • Additional Features Low Breaking Capacity, Interrupt Rating 35A at 250V, 10000A at 125V, Glass Tube, Nickel Plated Brass Endcap, ROHS Compliant
    • Amps 250mA
    • Fuse Dimension 0.788 L x 0.197 in. Dia. (20 x 5mm)
    • Fuse Type Time-Delay Low-Breaking Capacity Glass Tube Fuse
    • Voltage Rating 250 Vac
    • Response Time 60 Min Maximum at 135%, 5 S Minimum at 200%, 2 Min Maximum at 200%
    • Connection Ferrule End X Ferrule End
    • Standard UL 248-14, CSA, CE
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    250MA 250V 5mm x 20mm RoHS Compliant Glass, Time Delay Fuse
    250MA 250V 5mm x 20mm RoHS Compliant Glass, Time Delay Fuse