Bussmann (Eaton) GMD-1.5-R GMD Series Time Delay Fuse, Glass Tube, Low Breaking Capacity, 1.5A, 250V, 5 x 20mm, RoHS Compliant | Graybar Store
     
Bussmann (Eaton) - GMD Series Time Delay Fuse, Glass Tube, Low Breaking Capacity, 1.5A, 250V, 5 x 20mm, RoHS Compliant - GMD-1.5-R
+ / - Hover over image to Zoom
Other Views

    GMD Series Time Delay Fuse, Glass Tube, Low Breaking Capacity, 1.5A, 250V, 5 x 20mm, RoHS Compliant

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: GMD-1.5-R
    SKU: 25142230
    $12.73
    Checking Pricing
         
    Amps:1.5A
    Voltage Rating:250V
    Standard:CSA Certified; UL Listed
    Material:Glass Tube; Nickel-Plated Brass Endcap
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # GMD-1.5-R
    • UNSPSC 39121607
    • Amps 1.5A
    • Fuse Dimension 0.788 L x 0.197 in. Dia. (20 x 5mm)
    • Fuse Type Time-Delay Low-Breaking Capacity Glass Tube Fuse
    • Material Glass Tube; Nickel-Plated Brass Endcap
    • Voltage Rating 250V
    • Standard CSA Certified; UL Listed
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    GMD Series 1.5A 250V time-delay ferrule fuse. Glass tube, nickel-plated brass endcap construction. Dimensions 0.197 x 0.788 in. (5 x 20mm). RoHS Compliant.
    • Time-Delay, Low Breaking Capacity
    • 5 x 20mm Physical Size
    • Glass Tube, Nickel-Plated Brass Endcap Construction
    • Optional Axial Leads Available
    • Designed to UL/CSA 248-14