Bussmann (Eaton) BK/GMC-V-5-R GMC Series Medium Time Delay Fuse With Axial Leads, Glass Tube, Low Breaking Capacity, 5A, 125V, 5 x 20mm, RoHS Compliant (Bulk) | Graybar Store
     
Bussmann (Eaton) - GMC Series Medium Time Delay Fuse With Axial Leads, Glass Tube, Low Breaking Capacity, 5A, 125V, 5 x 20mm, RoHS Compliant (Bulk) - BK/GMC-V-5-R
+ / - Hover over image to Zoom
Other Views

    GMC Series Medium Time Delay Fuse With Axial Leads, Glass Tube, Low Breaking Capacity, 5A, 125V, 5 x 20mm, RoHS Compliant (Bulk)

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: BK/GMC-V-5-R
    SKU: 25692760
    $248.23
    Checking Pricing
         
    Additional Features:Low Breaking Capacity
    Amps:5A
    Material:Glass Tube; Nickel-Plated Brass Endcap
    Standard:CSA Certified; UL Listed
    Voltage Rating:125V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # BK/GMC-V-5-R
    • Application Electronic Circuits
    • UNSPSC 39121607
    • Additional Features Low Breaking Capacity
    • Amps 5A
    • Fuse Dimension 0.197 Dia x 0.788 L in.
    • Fuse Type Medium Time-Delay Low Breaking Capacity Glass Tube Fuse
    • Material Glass Tube; Nickel-Plated Brass Endcap
    • Voltage Rating 125V
    • Standard CSA Certified; UL Listed
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    GMC-V Series 5A 125V medium time-delay fuse with axial leads. Glass tube, nickel-plated brass endcap construction. Dimensions 0.197 x 0.788 in. (5 x 20mm). RoHS Compliant. RoHS Compliant.
    • Medium Time-Delay, Low Breaking Capacity
    • 5 x 20mm Physical Size
    • Glass Tube, Nickel-Plated Brass Endcap Construction
    • Optional Axial Leads Available
    • Designed to UL/CSA 248-14