Bussmann (Eaton) GMC-4A GMC Series Medium Time Delay Fuse, Glass Tube, Low Breaking Capacity, 4A, 125V, 5 x 20mm | Graybar Store
     
Bussmann (Eaton) - GMC Series Medium Time Delay Fuse, Glass Tube, Low Breaking Capacity, 4A, 125V, 5 x 20mm - GMC-4A
+ / - Hover over image to Zoom
Other Views

    GMC Series Medium Time Delay Fuse, Glass Tube, Low Breaking Capacity, 4A, 125V, 5 x 20mm

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: GMC-4A
    SKU: 90003372
    $19.75
    Checking Pricing
         
    Amps:4A
    Voltage Rating:125V
    Additional Features:Low Breaking Capacity
    Material:Glass Tube; Nickel-Plated Brass Endcap
    Standard:CSA Certified; UL Listed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # GMC-4A
    • Application Electronic Circuits
    • UNSPSC 39121607
    • Additional Features Low Breaking Capacity
    • Amps 4A
    • Fuse Dimension 0.788 L x 0.197 in. Dia. (20 x 5mm)
    • Fuse Type Medium Time-Delay Low Breaking Capacity Glass Tube Fuse
    • Material Glass Tube; Nickel-Plated Brass Endcap
    • Voltage Rating 125V
    • Standard CSA Certified; UL Listed
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    GMC Series 4A 125V medium time-delay fuse. Glass tube, nickel-plated brass endcap construction. Dimensions 0.197 x 0.788 in. (5 x 20mm).
    • Medium Time-Delay, Low Breaking Capacity
    • 5 x 20mm Physical Size
    • Glass Tube, Nickel-Plated Brass Endcap Construction
    • Optional Axial Leads Available
    • Designed to UL/CSA 248-14