Bussmann (Eaton) GMC-63-R GMC Series Medium Time Delay Fuse, Glass Tube, Low Breaking Capacity, 63mA, 250V, 5 x 20mm, RoHS Compliant | Graybar Store
     
Bussmann (Eaton) - GMC Series Medium Time Delay Fuse, Glass Tube, Low Breaking Capacity, 63mA, 250V, 5 x 20mm, RoHS Compliant - GMC-63-R
+ / - Hover over image to Zoom
Other Views

    GMC Series Medium Time Delay Fuse, Glass Tube, Low Breaking Capacity, 63mA, 250V, 5 x 20mm, RoHS Compliant

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: GMC-63-R
    SKU: 25141467
    $24.25
    Checking Pricing
         
    Amps:63mA
    Voltage Rating:250 V
    Additional Features:Low Breaking Capacity
    Standard:CSA Certified; UL Listed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # GMC-63-R
    • Application Electronic Circuits
    • UNSPSC 39121607
    • Additional Features Low Breaking Capacity
    • Amps 63mA
    • Fuse Dimension 0.197 Dia x 0.788 L in.
    • Fuse Type Medium Time-Delay Fuse
    • Voltage Rating 250 V
    • Standard CSA Certified; UL Listed
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    GMC Series 63mA 250V medium time-delay fuse. Glass tube, nickel-plated brass endcap construction. Dimensions 0.197 x 0.788 in. (5 x 20mm). RoHS Compliant.
    • Medium Time-Delay, Low Breaking Capacity
    • 5 x 20mm Physical Size
    • Glass Tube, Nickel-Plated Brass Endcap Construction
    • Optional Axial Leads Available
    • Designed to UL/CSA 248-14