Bussmann (Eaton) GMC-3.5-R GMC Series Medium Time Delay Fuse, Glass Tube, Low Breaking Capacity, 3.5A, 125V, 5 x 20mm, RoHS Compliant | Graybar Store
     
Bussmann (Eaton) - GMC Series Medium Time Delay Fuse, Glass Tube, Low Breaking Capacity, 3.5A, 125V, 5 x 20mm, RoHS Compliant - GMC-3.5-R
+ / - Hover over image to Zoom
Other Views

    GMC Series Medium Time Delay Fuse, Glass Tube, Low Breaking Capacity, 3.5A, 125V, 5 x 20mm, RoHS Compliant

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: GMC-3.5-R
    SKU: 25142171
    $14.67
    Checking Pricing
         
    Amps:3.5A
    Voltage Rating:125 Vac
    Additional Features:Low Breaking Capacity, Interrupt Rating 10000 Amp at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap, ROHS Compliant
    Standard:UL 248-14, CSA, CE
    Response Time:60 Min Maximum at 135%, 2 Min Maximum at 200%
    Connection:Ferrule End X Ferrule End
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # GMC-3.5-R
    • Application Electronic Circuits
    • UNSPSC 39121607
    • Additional Features Low Breaking Capacity, Interrupt Rating 10000 Amp at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap, ROHS Compliant
    • Amps 3.5A
    • Fuse Dimension 0.197 Dia x 0.788 L in
    • Fuse Type Medium Time-Delay Fuse
    • Voltage Rating 125 Vac
    • Response Time 60 Min Maximum at 135%, 2 Min Maximum at 200%
    • Connection Ferrule End X Ferrule End
    • Standard UL 248-14, CSA, CE
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    3.5A 125V 5mm x 20mm RoHS Compliant Glass, Medium Time Delay Fuse
    3.5A 250V 5mm x 20mm RoHS Compliant Glass, Medium Time Delay Fuse