Bussmann (Eaton) GMA-8-R GMA Series Fast Acting Fuse, Glass Tube, Low Breaking Capacity, 8A, 125V, 5 x 20mm, RoHS Compliant | Graybar Store
     
Bussmann (Eaton) - GMA Series Fast Acting Fuse, Glass Tube, Low Breaking Capacity, 8A, 125V, 5 x 20mm, RoHS Compliant - GMA-8-R
+ / - Hover over image to Zoom
Other Views

    GMA Series Fast Acting Fuse, Glass Tube, Low Breaking Capacity, 8A, 125V, 5 x 20mm, RoHS Compliant

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: GMA-8-R
    SKU: 25142024
    $9.12
    Checking Pricing
         
    Amps:8A
    Voltage Rating:125V
    Interrupt Rating:200A at 125VAC
    Standard:UL Recognized
    Material:Glass Tube; Nickel-Plated Brass Endcaps
    End Type:Ferrule End x Ferrule End
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # GMA-8-R
    • Application Electronic Circuits
    • UNSPSC 39121607
    • Amps 8A
    • End Type Ferrule End x Ferrule End
    • Fuse Dimension 0.197 Dia x 0.788 L in
    • Fuse Type Fast Acting
    • Material Glass Tube; Nickel-Plated Brass Endcaps
    • Voltage Rating 125V
    • Interrupt Rating 200A at 125VAC
    • Standard UL Recognized
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    GMA Series Low Breaking Capacity Fast Acting Glass Tube Fuse, 8A, 125V, Dimensions 5 x 20mm, RoHS Compliant
    • Fast-Acting, Low Breaking Capacity
    • 5 x 20mm Physical Size
    • Glass Tube, Silver-Plated (63mA thru 315mA) and Nickel-Plated (500mA thru 15A) Brass Endcap Construction
    • Optional Axial Leads Available
    • Designed to UL/CSA 248-14